Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2262-632-AL
- Zoro # G322963677
product price:Â
$
86.79
/pk of 25, $3.47/ea
Sold in multiples of 4Â pks for
$347.16
Key Features
Thread Style
Partially Threaded
Material Grade/Class
2011-T3
Thread Size Side A
#6-32
Thread Fit Side A
2B
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2262-632-AL
- Zoro #
- G322963677
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2B
- Finish
- Plain
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Type
- Coarse
- Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 3/8 in
- Body Length
- 2 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.