Hex Female Standoff, PK25
- Mfr # 2264-832-SS
- Zoro # G323943081
product price:Â
$
276.99
/pk of 25, $11.08/ea
Free Shipping & Returns
Key Features
Thread Size Size B
#8-32
Finish
Plain
Shape
Hex
Overall Length
2 1/4 in
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2264-832-SS
- Zoro #
- G323943081
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #8-32
- Overall Length
- 2 1/4 in
- Hex Width
- 3/8 in
- Body Length
- 2 1/4 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.