Hex Female Standoff, PK25
- Mfr # 2111-632-AL
- Zoro # G122963051
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Style
Fully Threaded
Thread Gender Side A
Female
Wire Rope Length
15/16 in
Hex Width
1/4 in
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2111-632-AL
- Zoro #
- G122963051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 15/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 15/16 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.