Hex Female Standoff, PK25
- Mfr # 2266-1032-N
- Zoro # G423942939
product price:Â
$
232.99
/pk of 25, $9.32/ea
Free Shipping & Returns
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
System of Measurement
Inch
Material
Nylon
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2266-1032-N
- Zoro #
- G423942939
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #10-32
- Overall Length
- 2 1/2 in
- Body Length
- 2 1/2 in
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.