Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4591-832-SS-20
- Zoro # G022964813
product price:Â
$
437.99
/pk of 25, $17.52/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material Grade/Class
18-8
Hex Width
5/16 in
Thread Type
Coarse
Wire Rope Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4591-832-SS-20
- Zoro #
- G022964813
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 5/16 in
- Wire Rope Length
- 1 7/8 in
- Thread Size Side A
- #8-32
- Body Length
- 1 1/2 in
- Thread Size Size B
- #8-32
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.