Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2267-1032-AL
- Zoro # G422964017
product price:Â
$
94.75
/pk of 25, $3.79/ea
Sold in multiples of 4Â pks for
$379.00
Key Features
Body Length
2 5/8 in
Thread Fit Side A
2B
Thread Size Side A
#10-32
Material
Aluminum
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2267-1032-AL
- Zoro #
- G422964017
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 2 5/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 2 5/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 2 5/8 in
- Length
- 2 5/8 in
Details
- Thread Fit Side A
- 2B
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Thread Type
- Fine
- System of Measurement
- Inch
- Finish
- Plain
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 2 5/8 in, Body Length 2 5/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.