Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2057-440-SS
- Zoro # G623943040
product price:Â
$
19.75
/pk of 25, $0.79/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Plain
Thread Style
Fully Threaded
Shape
Hex
Thread Gender Side A
Female
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2057-440-SS
- Zoro #
- G623943040
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Finish
- Plain
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 1/2 in
- Body Length
- 1/2 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.