Hex Female Standoff, PK25
- Mfr # 2270-1032-AL
- Zoro # G722961792
product price:Â
$
171.99
/pk of 25, $6.88/ea
Sold in multiples of 2Â pks for
$343.98
Free Shipping & Returns
Key Features
Body Length
3 in
Thread Direction
Right Hand
System of Measurement
Inch
Thread Gender Side A
Female
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2270-1032-AL
- Zoro #
- G722961792
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Finish
- Plain
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Type
- Fine
- Material
- Aluminum
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3 in
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 3 in
- Thread Size Size B
- #10-32
- Overall Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.