Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2059-440-SS-20
- Zoro # G522964382
product price:Â
$
20.89
/pk of 25, $0.84/ea
Sold in multiples of 16Â pks for
$334.24
Key Features
Thread Direction
Right Hand
Thread Gender Side B
Female
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2059-440-SS-20
- Zoro #
- G522964382
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Finish
- Passivated
- Shape
- Hex
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 5/8 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- #4-40
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.