Hex Female Standoff, PK25
- Mfr # 2270-632-S-12
- Zoro # G422964895
product price:Â
$
282.99
/pk of 25, $11.32/ea
Sold in multiples of 2Â pks for
$565.98
Free Shipping & Returns
Key Features
Wire Rope Length
3 in
Shape
Hex
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2270-632-S-12
- Zoro #
- G422964895
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Material
- Steel
- Thread Fit Side A
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 3 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.