Hex Female Standoff, PK25
- Mfr # 2282-1032-N
- Zoro # G023943152
product price:Â
$
278.99
/pk of 25, $11.16/ea
Free Shipping & Returns
Key Features
Standoff Type
Female-Female Standoff
Thread Type
Fine
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2282-1032-N
- Zoro #
- G023943152
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 6 in
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 6 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hex Female Standoff, Overall Length 6 in, Body Length 6 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.