Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-632-S-12
- Zoro # G722962034
product price:Â
$
55.49
/pk of 25, $2.22/ea
Sold in multiples of 6Â pks for
$332.94
Key Features
Material Grade/Class
Not Graded
Thread Style
Partially Threaded
Thread Gender Side B
Female
Body Length
3/16 in
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500-632-S-12
- Zoro #
- G722962034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/16 in
- Thread Size Size B
- #6-32
- Hex Width
- 3/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Material Grade/Class
- Not Graded
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Steel
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 7/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.