Hex Female Standoff, PK25
- Mfr # 2311-2520-S-12
- Zoro # G222963890
product price:Â
$
98.49
/pk of 25, $3.94/ea
Sold in multiples of 4Â pks for
$393.96
Key Features
Shape
Hex
Hex Width
1/2 in
Standoff Type
Female-Female Standoff
Thread Size Size B
1/4"-20
Wire Rope Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2311-2520-S-12
- Zoro #
- G222963890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Wire Rope Length
- 7/8 in
- Thread Size Side A
- 1/4"-20
- Body Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.