Hex Female Standoff, PK25
- Mfr # 2128-832-AL
- Zoro # G523942853
product price:Â
$
30.75
/pk of 25, $1.23/ea
Key Features
Material Grade/Class
2011-T3
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Type
Coarse
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-832-AL
- Zoro #
- G523942853
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shape
- Hex
- Finish
- Plain
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #8-32
- Body Length
- 2 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.