Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2317-1032-N
- Zoro # G022962710
product price:Â
$
177.99
/pk of 25, $7.12/ea
Sold in multiples of 2Â pks for
$355.98
Free Shipping & Returns
Key Features
Material Grade/Class
6/6
Thread Fit Side A
2B
Thread Style
Partially Threaded
Wire Rope Length
1 1/4 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2317-1032-N
- Zoro #
- G022962710
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Material
- Nylon
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1 1/4 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 1/2 in
- Body Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.