Hex Female Standoff, PK25
- Mfr # 2317-2520-S-12
- Zoro # G922964685
product price:Â
$
48.39
/pk of 25, $1.94/ea
Sold in multiples of 7Â pks for
$338.73
Key Features
Thread Gender Side B
Female
Thread Style
Fully Threaded
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2317-2520-S-12
- Zoro #
- G922964685
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Material
- Steel
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Gender Side A
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/2 in
- Wire Rope Length
- 1 1/4 in
- Body Length
- 1 1/4 in
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.