Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2341-1032-S-12
- Zoro # G922962728
product price:Â
$
101.99
/pk of 25, $4.08/ea
Sold in multiples of 4Â pks for
$407.96
Free Shipping & Returns
Key Features
Thread Gender Side A
Female
Body Length
4 in
Finish
Zinc-Plated
Material
Steel
Thread Size Size B
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2341-1032-S-12
- Zoro #
- G922962728
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Material
- Steel
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 4 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 1/2 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Hex Female Standoff, Overall Length 4 in, Body Length 4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.