Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK7
- Mfr # 2337-1032-SS-20
- Zoro # G422963423
product price:Â
$
342.99
/pk of 7, $49.00/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Gender Side B
Female
Thread Size Side A
#10-32
Thread Size Size B
#10-32
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2337-1032-SS-20
- Zoro #
- G422963423
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shape
- Hex
- Finish
- Passivated
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Hex Width
- 1/2 in
- Body Length
- 3 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.