Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4546-832-SS
- Zoro # G722962843
product price:Â
$
37.99
/pk of 25, $1.52/ea
Sold in multiples of 9Â pks for
$341.91
Key Features
Thread Direction
Right Hand
Hex Width
1/4 in
Thread Size Size B
#8-32
Thread Gender Side A
Male
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4546-832-SS
- Zoro #
- G722962843
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 5/8 in
- Body Length
- 1 1/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Hex Male-Female Standoff, Overall Length 1 5/8 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.