Hex Male-Female Standoff, PK25
- Mfr # 4500-440-AL-6
- Zoro # G422964819
product price:Â
$
68.45
/pk of 25, $2.74/ea
Sold in multiples of 5Â pks for
$342.25
Key Features
Thread Size Size B
#4-40
Finish
Alodine
Shape
Hex
Thread Fit Side B
2B
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500-440-AL-6
- Zoro #
- G422964819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3/8 in
- Body Length
- 3/16 in
- Hex Width
- 3/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Finish
- Alodine
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Material
- Aluminum
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.