Hex Female Standoff, PK25
- Mfr # 2128-632-S-12
- Zoro # G522964597
product price:Â
$
116.99
/pk of 25, $4.68/ea
Sold in multiples of 3Â pks for
$350.97
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
Not Graded
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-632-S-12
- Zoro #
- G522964597
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Material Grade/Class
- Not Graded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Material
- Steel
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 2 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.