Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-440-S-28
- Zoro # G222961933
product price:Â
$
11.69
/pk of 25, $0.47/ea
Sold in multiples of 29Â pks for
$339.01
Key Features
Thread Type
Coarse
Material
Steel
Thread Style
Partially Threaded
Body Length
3/16 in
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500-440-S-28
- Zoro #
- G222961933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Thread Type
- Coarse
- Material
- Steel
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Shape
- Hex
- Thread Fit Side A
- 2A
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc Yellow, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.