Hex Male-Female Standoff, PK25
- Mfr # 4500A-256-SS-20
- Zoro # G122964911
product price:Â
$
68.45
/pk of 25, $2.74/ea
Sold in multiples of 5Â pks for
$342.25
Key Features
Thread Style
Partially Threaded
Material
Stainless Steel
Thread Fit Side A
2A
Thread Type
Coarse
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500A-256-SS-20
- Zoro #
- G122964911
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Finish
- Passivated
- Thread Direction
- Right Hand
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #2-56
- Body Length
- 5/32 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 5/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Male-Female Standoff, Overall Length 5/16 in, Body Length 5/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.