Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500A-256-SS
- Zoro # G322964711
product price:Â
$
39.65
/pk of 25, $1.59/ea
Sold in multiples of 9Â pks for
$356.85
Key Features
Finish
Plain
Standoff Type
Male-Female Standoff
Material
Stainless Steel
Thread Fit Side A
2A
Wire Rope Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500A-256-SS
- Zoro #
- G322964711
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5/16 in
- Body Length
- 5/32 in
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Male-Female Standoff, Overall Length 5/16 in, Body Length 5/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.