Hex Male-Female Standoff, PK25
- Mfr # 4546-632-AL-7
- Zoro # G322964087
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Size Size B
#6-32
Material Grade/Class
2011-T3
Shape
Hex
Thread Gender Side B
Female
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4546-632-AL-7
- Zoro #
- G322964087
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Finish
- Alodine
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.