Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500A-440-SS-20
- Zoro # G322964605
product price:Â
$
25.89
/pk of 25, $1.04/ea
Sold in multiples of 13Â pks for
$336.57
Key Features
Wire Rope Length
11/32 in
Thread Fit Side B
2B
Thread Fit Side A
2A
Material Grade/Class
18-8
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500A-440-SS-20
- Zoro #
- G322964605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 11/32 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 5/32 in
- Overall Length
- 11/32 in
- Length
- 11/32 in
Details
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Passivated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 11/32 in, Body Length 5/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.