Hex Male-Female Standoff, PK25
- Mfr # 4640-1032-S-12
- Zoro # G322964728
product price:Â
$
37.99
/pk of 25, $1.52/ea
Sold in multiples of 9Â pks for
$341.91
Key Features
Thread Style
Partially Threaded
Thread Direction
Right Hand
Material
Steel
Thread Size Side A
#10-32
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4640-1032-S-12
- Zoro #
- G322964728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 7/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material
- Steel
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Material Grade/Class
- Not Graded
- Thread Type
- Fine
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.