Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500A-440-SS
- Zoro # G422963010
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Thread Size Side A
#4-40
Finish
Plain
Material Grade/Class
18-8
Thread Fit Side A
2A
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500A-440-SS
- Zoro #
- G422963010
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 5/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 11/32 in
- Overall Length
- 11/32 in
- Length
- 11/32 in
Details
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 11/32 in, Body Length 5/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.