Hex Male-Female Standoff, PK25
- Mfr # 4500T-256-S-12
- Zoro # G022963953
product price:Â
$
46.35
/pk of 25, $1.85/ea
Sold in multiples of 8Â pks for
$370.80
Key Features
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Fit Side B
2B
Finish
Zinc-Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500T-256-S-12
- Zoro #
- G022963953
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Material
- Steel
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #2-56
- Wire Rope Length
- 3/8 in
- Body Length
- 7/32 in
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.