Hex Male-Female Standoff, PK25
- Mfr # 4500T-440-AL
- Zoro # G322963141
product price:Â
$
12.95
/pk of 25, $0.52/ea
Sold in multiples of 26Â pks for
$336.70
Key Features
System of Measurement
Inch
Material
Aluminum
Thread Fit Side B
2B
Thread Fit Side A
2A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500T-440-AL
- Zoro #
- G322963141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 7/32 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 13/32 in
- Hex Width
- 3/16 in
- Overall Length
- 13/32 in
- Length
- 13/32 in
Details
- System of Measurement
- Inch
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 13/32 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.