Hex Male-Female Standoff, PK25
- Mfr # 4533-632-SS
- Zoro # G222963098
product price:Â
$
22.95
/pk of 25, $0.92/ea
Sold in multiples of 15Â pks for
$344.25
Key Features
Thread Type
Coarse
Wire Rope Length
11/16 in
Thread Fit Side B
2B
Thread Fit Side A
2A
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4533-632-SS
- Zoro #
- G222963098
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 11/16 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 7/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.