Hex Male-Female Standoff, PK25
- Mfr # 4501-256-N
- Zoro # G422964277
product price:Â
$
53.45
/pk of 25, $2.14/ea
Sold in multiples of 7Â pks for
$374.15
Key Features
Thread Size Side A
#2-56
Standoff Type
Male-Female Standoff
Hex Width
3/16 in
Wire Rope Length
13/32 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4501-256-N
- Zoro #
- G422964277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Wire Rope Length
- 13/32 in
- Body Length
- 1/4 in
- Thread Size Size B
- #2-56
- Overall Length
- 13/32 in
- Length
- 13/32 in
Details
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Material
- Nylon
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 13/32 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.