Hex Female Standoff, PK25
- Mfr # 2056T-440-AL-7
- Zoro # G622963339
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Thread Style
Fully Threaded
Thread Direction
Right Hand
Shape
Hex
Standoff Type
Female-Female Standoff
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056T-440-AL-7
- Zoro #
- G622963339
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Finish
- Alodine
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 15/32 in
- Body Length
- 15/32 in
- Wire Rope Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Female Standoff, Overall Length 15/32 in, Body Length 15/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.