Hex Male-Female Standoff, PK25
- Mfr # 4501T-440-S-12
- Zoro # G622962233
product price:Â
$
59.29
/pk of 25, $2.37/ea
Sold in multiples of 6Â pks for
$355.74
Key Features
Thread Gender Side B
Female
Material
Steel
Thread Fit Side A
2A
Thread Gender Side A
Male
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4501T-440-S-12
- Zoro #
- G622962233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Body Length
- 9/32 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 15/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 15/32 in
- Length
- 15/32 in
Details
- Thread Gender Side B
- Female
- Material
- Steel
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Shape
- Hex
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 15/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.