Hex Male-Female Standoff, PK25
- Mfr # 4502-256-N
- Zoro # G422962518
product price:Â
$
41.35
/pk of 25, $1.65/ea
Sold in multiples of 8Â pks for
$330.80
Key Features
Thread Fit Side A
2A
Thread Type
Coarse
Thread Size Side A
#2-56
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4502-256-N
- Zoro #
- G422962518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 15/32 in
- Body Length
- 5/16 in
- Overall Length
- 15/32 in
- Length
- 15/32 in
Details
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Material
- Nylon
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 15/32 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.