Hex Male-Female Standoff, PK25
- Mfr # 4539-632-AL
- Zoro # G222961889
product price:Â
$
12.15
/pk of 25, $0.49/ea
Sold in multiples of 28Â pks for
$340.20
Key Features
Material
Aluminum
Thread Gender Side A
Male
Material Grade/Class
2011-T3
Shape
Hex
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4539-632-AL
- Zoro #
- G222961889
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Thread Gender Side A
- Male
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 13/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/16 in
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Hex Male-Female Standoff, Overall Length 1 1/16 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.