Hex Male-Female Standoff, PK25
- Mfr # 4502-632-SS-20
- Zoro # G222963845
product price:Â
$
65.55
/pk of 25, $2.62/ea
Sold in multiples of 5Â pks for
$327.75
Key Features
Thread Fit Side A
2A
Material Grade/Class
18-8
Thread Gender Side A
Male
Thread Type
Coarse
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502-632-SS-20
- Zoro #
- G222963845
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 9/16 in
- Thread Size Side A
- #6-32
- Hex Width
- 3/16 in
- Body Length
- 5/16 in
- Thread Size Size B
- #6-32
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.