Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4502T-440-AL-7
- Zoro # G122963136
product price:Â
$
64.69
/pk of 25, $2.59/ea
Sold in multiples of 6Â pks for
$388.14
Key Features
Thread Fit Side A
2A
Thread Size Size B
#4-40
Hex Width
3/16 in
Thread Type
Coarse
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502T-440-AL-7
- Zoro #
- G122963136
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Thread Gender Side A
- Male
- Finish
- Alodine
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 17/32 in
- Body Length
- 11/32 in
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 11/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.