Hex Male-Female Standoff, PK25
- Mfr # 4542-632-AL
- Zoro # G822962620
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Hex Width
1/4 in
Shape
Hex
Thread Size Size B
#6-32
Thread Direction
Right Hand
Body Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-632-AL
- Zoro #
- G822962620
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 1 in
- Overall Length
- 1 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.