Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4502T-440-S-12
- Zoro # G622962066
product price:Â
$
59.29
/pk of 25, $2.37/ea
Sold in multiples of 6Â pks for
$355.74
Key Features
Thread Style
Partially Threaded
Thread Fit Side B
2B
Shape
Hex
Thread Gender Side B
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502T-440-S-12
- Zoro #
- G622962066
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 17/32 in
- Thread Size Side A
- #4-40
- Body Length
- 11/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 11/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.