Hex Male-Female Standoff, PK25
- Mfr # 4502T-440-SS
- Zoro # G422962556
product price:Â
$
22.15
/pk of 25, $0.89/ea
Sold in multiples of 16Â pks for
$354.40
Key Features
Hex Width
3/16 in
System of Measurement
Inch
Thread Size Side A
#4-40
Thread Style
Partially Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4502T-440-SS
- Zoro #
- G422962556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 17/32 in
- Body Length
- 11/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 17/32 in
- Length
- 17/32 in
Details
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 11/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.