Hex Female Standoff, PK25
- Mfr # 2054T-256-AL
- Zoro # G723942813
product price:Â
$
27.55
/pk of 25, $1.10/ea
Key Features
Finish
Plain
Material
Aluminum
Overall Length
11/32 in
System of Measurement
Inch
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2054T-256-AL
- Zoro #
- G723942813
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- Aluminum
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 11/32 in
- Body Length
- 11/32 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Wire Rope Length
- 11/32 in
- Length
- 11/32 in
Description
Hex Female Standoff, Overall Length 11/32 in, Body Length 11/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.