Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503-256-N
- Zoro # G122962474
product price:Â
$
45.49
/pk of 25, $1.82/ea
Sold in multiples of 8Â pks for
$363.92
Key Features
System of Measurement
Inch
Shape
Hex
Thread Fit Side A
2A
Body Length
3/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503-256-N
- Zoro #
- G122962474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/8 in
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Wire Rope Length
- 17/32 in
- Overall Length
- 17/32 in
- Length
- 17/32 in
Details
- System of Measurement
- Inch
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.