Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2028-256-SS
- Zoro # G723942899
product price:Â
$
50.49
/pk of 25, $2.02/ea
Key Features
Thread Gender Side B
Female
Thread Size Size B
#2-56
Shape
Hex
Material
Stainless Steel
Body Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028-256-SS
- Zoro #
- G723942899
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Shape
- Hex
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #2-56
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Thread Size Side A
- #2-56
- Hex Width
- 1/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.