Hex Male-Female Standoff, PK25
- Mfr # 4503-256-SS-20
- Zoro # G422964581
product price:Â
$
68.85
/pk of 25, $2.75/ea
Sold in multiples of 5Â pks for
$344.25
Key Features
Thread Direction
Right Hand
Thread Fit Side A
2A
Shape
Hex
Material Grade/Class
18-8
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503-256-SS-20
- Zoro #
- G422964581
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shape
- Hex
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Finish
- Passivated
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3/8 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Wire Rope Length
- 17/32 in
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.