Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503-440-SS-20
- Zoro # G522963941
product price:Â
$
28.79
/pk of 25, $1.15/ea
Sold in multiples of 12Â pks for
$345.48
Key Features
Material
Stainless Steel
Thread Gender Side A
Male
Thread Size Size B
#4-40
Thread Style
Partially Threaded
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503-440-SS-20
- Zoro #
- G522963941
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Finish
- Passivated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 9/16 in
- Body Length
- 3/8 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.