Hex Male-Female Standoff, PK25
- Mfr # 4503-632-AL
- Zoro # G522963712
product price:Â
$
10.45
/pk of 25, $0.42/ea
Sold in multiples of 32Â pks for
$334.40
Key Features
Body Length
3/8 in
Thread Size Size B
#6-32
Shape
Hex
Standoff Type
Male-Female Standoff
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503-632-AL
- Zoro #
- G522963712
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/8 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/8 in
- Hex Width
- 3/16 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.