Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503T-256-N
- Zoro # G522962210
product price:Â
$
70.95
/pk of 25, $2.84/ea
Sold in multiples of 5Â pks for
$354.75
Key Features
Thread Gender Side A
Male
Body Length
13/32 in
Material Grade/Class
6/6
Thread Fit Side B
2B
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503T-256-N
- Zoro #
- G522962210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 13/32 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 9/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Thread Gender Side A
- Male
- Material Grade/Class
- 6/6
- Thread Fit Side B
- 2B
- Material
- Nylon
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 13/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.