Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2246-2520-AL
- Zoro # G322963318
product price:Â
$
38.39
/pk of 25, $1.54/ea
Sold in multiples of 9Â pks for
$345.51
Key Features
Shape
Hex
Thread Direction
Right Hand
Material Grade/Class
2011-T3
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2246-2520-AL
- Zoro #
- G322963318
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 1 in
- Thread Size Size B
- 1/4"-20
- Body Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.