Hex Male-Female Standoff, PK25
- Mfr # 4503T-440-S-12
- Zoro # G622963667
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Material
Steel
Thread Fit Side A
2A
Thread Gender Side B
Female
Thread Size Side A
#4-40
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503T-440-S-12
- Zoro #
- G622963667
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 13/32 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 19/32 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 13/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.